Zoro Homepage

Lobby Broom, Black, 28" L Handle

  • Mfr # RCP637400BK

  • Zoro # G607201944


product price: $13.85
/ea

Key Features

Bristle Length
7.50"
Bristle Material
Polypropylene
Bristle Color
Black
Handle Color
Black
Features
Stain Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP637400BK
Zoro #
G607201944
UPC #
86876154962
Country of Origin
China

Dimensions

Bristle Length
7.50"
Broom Handle Length
28 in

Details

Bristle Material
Polypropylene
Bristle Color
Black
Handle Color
Black
Item
Lobby Broom
Features
Stain Resistant
Broom Handle Material
Metal
Material
Polypropylene; Metal
Surface Type
Carpet

Description

Lobby broom is ideal for cleaning under furniture, fixtures and other hardtoreach areas for wet or dry messes Tough polypropylene with flagged bristles helps trap fine dirt particles Polypropylene fill offers good abrasionresistance and shearbreak strength and will not stain, discolor or absorb odors Broom is resistant to solvents, acids, oils, fungus and bacteria growth 28 metal handle is vinylcoated for an easy grip Lobby broom works well with Rubbermaid Lobby Pro Dust Pan sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.