Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lobby Broom, Black, 28" L Handle

  • Mfr # RCP637400BKCT

  • Zoro # G502455701


product price: $85.59
/pk 6, $14.27/ea
Free Shipping & Returns

Key Features

Bristle Length
7.50"
Bristle Material
Polypropylene
Bristle Color
Black
Handle Color
Black
Broom Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP637400BKCT
Zoro #
G502455701
UPC #
-
Country of Origin
China

Dimensions

Bristle Length
7.50"
Width
2"
Broom Handle Length
28 in
Height
35"
Block Width
2"

Details

Bristle Material
Polypropylene
Bristle Color
Black
Handle Color
Black
Item
Lobby Broom
Broom Handle Material
Metal
Features
Abrasion Resistant; Stain Resistant; Solvent Resistant; Acid Resistant; Oil Resistant; Fungus Resistant; Anti-bacterial; Comfortable Grip; Break Resistant; Discoloration Resistant; Odor Resistant; Chemical Resistant; Compact
For Use With
Rubbermaid Lobby Pro Dust Pan
Material
Polypropylene; Metal; Vinyl
For Surface Texture
Dirt Remover
Surface Type
Cleaning

Description

Lobby broom is ideal for cleaning under furniture, fixtures and other hard-to-reach areas for wet or dry messes. Tough polypropylene with flagged bristles helps trap fine dirt particles. Polypropylene fill offers good abrasion-resistance and shear/break strength and will not stain, discolor or absorb odors. Broom is resistant to solvents, acids, oils, fungus and bacteria growth. 28" metal handle is vinyl-coated for an easy grip. Lobby broom works well with Rubbermaid Lobby Pro Dust Pan (sold separately).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.