Zoro Homepage

Lobby Dust Pan - 12-3/4x5x36-5/8

  • Mfr # FG253100BLA

  • Zoro # G008610291


product price: $47.99
/ea
Sold in multiples of 6 for $287.94

Key Features

Basic Dust Pan Material
Plastic
Overall Dust Pan Width
12/3/2004
Dust Pan Color
Black
Overall Dust Pan Depth
11/1/2004
Dust Pan Lid Options
Lobby
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG253100BLA
Zoro #
G008610291
UPC #
86876156164
Country of Origin
United States

Dimensions

Overall Dust Pan Width
12/3/2004
Overall Dust Pan Depth
11/1/2004
Length
37 in

Details

Item
Lobby Dust Pan
Basic Dust Pan Material
Plastic
Dust Pan Color
Black
Dust Pan Lid Options
Lobby

Description

Keep your floors and outside areas clean.
Durable construction stands up to every day use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.