
Lobby Pro Broom, Poly Bristles, 35", with Metal Handle, Black
Mfr # FG637400BLA
Zoro # G5170442
product price: $13.79
/eaKey Features
Sweep Face
7.5 in
Bristle Material
Polypropylene
Overall Length
35"
Broom Handle Material
Vinyl Coated Metal
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG637400BLA
Zoro #
G5170442
UPC #
86876154962
Country of Origin
China
Dimensions
Overall Length
35"
Broom Handle Diameter
2 in
Details
Sweep Face
7.5 in
Bristle Material
Polypropylene
Item
Lobby Broom
Broom Handle Material
Vinyl Coated Metal
Material
Polypropylene
Color
Black
For Surface Texture
Spot
Surface Type
Spot
Bristle Type
Flagged
Description
Rubbermaid® Commercial Lobby Pro Broom, Poly Bristles, 35", with Metal Handle, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.