Lobby Pro Synthetic-Fill Broom, 37 1/2" Height, Black

  • Mfr # FG253600BLA

  • Zoro # G5169900


product price: $11.79
/ea

Key Features

Sweep Face
7 in
Bristle Length
12"
Bristle Material
Synthetic
Broom Handle Material
Lacquered Pine
Overall Length
37.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG253600BLA
Zoro #
G5169900
UPC #
86876156232
Country of Origin
Mexico

Dimensions

Bristle Length
12"
Overall Length
37.5"
Broom Handle Diameter
1.5 in

Details

Sweep Face
7 in
Bristle Material
Synthetic
Item
Lobby Broom
Broom Handle Material
Lacquered Pine
Material
Synthetic
Color
Black
Weight
0.675 lbs
For Surface Texture
Concrete; Hard Floor; Indoor; Outdoor
Surface Type
Concrete; Hard Floor; Indoor; Outdoor

Description

Rubbermaid® Commercial Lobby Pro Synthetic-Fill Broom, 37 1/2" Height, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.