Lobby Pro Upright Dustpan, Cover, 12.5"W, Plastic Pan/Metal Handle, Bk

  • Mfr # FG253200BLA

  • Zoro # G4138913


product price: $46.39
/ea

Key Features

Color
Black
Material
Plastic; Metal
Overall Length
37"
Width
12.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG253200BLA
Zoro #
G4138913
UPC #
86876156171
Country of Origin
United States

Dimensions

Overall Length
37"
Width
12.5"

Details

Color
Black
Material
Plastic; Metal

Description

Rubbermaid® Commercial Lobby Pro Upright Dustpan, w/Cover, 12 1/2"W, Plastic Pan/Metal Handle, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.