Lock and Key, PK2
Mfr # GRFG9T73M20000
Zoro # G9673212
product price: $20.15
/pk 2, $10.08/eaKey Features
Lockable
Yes
Overall Length
2 in
Overall Width
3 in
For Use With Mfr. Model Number
FG9T7500BLA, FG9T7600BLA, FG9T7700BLA, FG9T7800BLA
Fits Brand
Rubbermaid Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRFG9T73M20000
Zoro #
G9673212
UPC #
836513008871
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2 in
Overall Width
3 in
Overall Height
1 in
Details
Lockable
Yes
Item
Lock and Key
For Use With Mfr. Model Number
FG9T7500BLA, FG9T7600BLA, FG9T7700BLA, FG9T7800BLA
Fits Brand
Rubbermaid Commercial
Includes
(2) Locks, (4) Keys
Product Type
Lock and Key
Compatible Manufacturer Part Number
609T75Y10000
Lock Type
Key Lock
Description
Lock and Key, Overall Height 1 in, Overall Length 2 in, Product Type Lock and Key, Overall Width 3 in, Includes (2) Locks, (4) Keys, Lock Type Key Lock, Lockable Yes, Compatible Grainger Part Number 1LWP1, 1LWP2, 1LWP3, 1PBJ9, Compatible Manufacturer Part Number 609T75Y10000, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.