Zoro Homepage

Lock, Key Replacement For Slim Lid

  • Mfr # FG9W15L10000

  • Zoro # G0086368


product price: $17.25
/ea

Key Features

Color
Silver
Material
Steel
Container Shape
Square
Height
2 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG9W15L10000
Zoro #
G0086368
UPC #
836513009076
Country of Origin
United States

Dimensions

Height
2 in
Length
2 in
Fits Container Size
16 gal, 23 gal
Overall Width
2 in

Details

Color
Silver
Material
Steel
Container Shape
Square
Item
Lock Key Replacement
Includes
(2) Keys, Lock Replacement
Product Type
Lock Key Replacement

Description

Lock Key Replacement, Color Silver, Height 2 in, Length 2 in, Material Steel, Container Shape Square, Fits Container Size 16 gal, 23 gal, Includes (2) Keys, Lock Replacement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.