Zoro Homepage

Lock with Key Set

  • Mfr # FG6191L10000

  • Zoro # G8903246


product price: $18.59
/ea

Key Features

Overall Height
1 in
Overall Length
2 1/2 in
Overall Width
2 in
Fits Brand
Rubbermaid Commercial
For Use With Mfr. Model Number
FG618000BLA, FG618000GRAY, FG619000BLA, FG619000PLAT, FG619100BLA, FG619100PLAT, FG619200BLA, FG619200PLAT, FG619800PLAT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG6191L10000
Zoro #
G8903246
UPC #
836513005092
Country of Origin
United States

Dimensions

Overall Height
1 in
Overall Length
2 1/2 in
Overall Width
2 in

Details

Item
Lock with Key Set
Fits Brand
Rubbermaid Commercial
For Use With Mfr. Model Number
FG618000BLA, FG618000GRAY, FG619000BLA, FG619000PLAT, FG619100BLA, FG619100PLAT, FG619200BLA, FG619200PLAT, FG619800PLAT
Product Type
Lock with Key Set
Includes
(2) Keys, Lock, Mounting Hardware
Lockable
Yes
Lock Type
Key Lock
Compatible Manufacturer Part Number
FG618000BLA, FG619000BLA, FG619100BLA, FG619200BLA, FG619800PLAT

Description

Lock with Key Set, Overall Height 1 in, Overall Length 2 1/2 in, Product Type Lock with Key Set, Overall Width 2 in, Includes (2) Keys, Lock, Mounting Hardware, Lock Type Key Lock, Lockable Yes, Compatible Grainger Part Number 1RF37, 5M738, 8VMF8, Compatible Manufacturer Part Number FG618000BLA, FG619000BLA, FG619100BLA, FG619200BLA, FG619800PLAT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.