Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Door Kit, Plastic, Black

  • Mfr # 2202525

  • Zoro # G215439944


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Lockable
Yes
Overall Length
17 1/8 in
Overall Width
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2202525
Zoro #
G215439944
UPC #
-
Country of Origin
China

Dimensions

Overall Length
17 1/8 in
Overall Width
5 3/4 in
Overall Height
33 1/8 in

Details

Color
Black
Material
Plastic
Lockable
Yes
Item
Locking Door Kit
Compatible Manufacturer Part Number
2202527, 2202581, 2202585
Product Type
Locking Door Kit
Lock Type
Key Lock
Antimicrobial
No

Description

Locking Door Kit, Color Black, Overall Height 33 1/8 in, Overall Length 17 1/8 in, Product Type Locking Door Kit, Overall Width 5 3/4 in, Material Plastic, Includes Not Applicable, Lock Type Key Lock, Lockable Yes, Compatible Grainger Part Number 858XT1, 858XT2, 858XT3, Antimicrobial No, FDA Compliant No, Compatible Manufacturer Part Number 2202527, 2202581, 2202585

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.