Zoro Homepage

Long Handle Scrub Brush, 6" Brush, Yellow Plastic Handle/Blue Bristles

  • Mfr # FG648200COBLT

  • Zoro # G4589129


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Brush Type
Scrub Brush
Bristle Color
Yellow
Bristle Material
Polypropylene
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG648200COBLT
Zoro #
G4589129
UPC #
86876160499
Country of Origin
China

Dimensions

Length
6 in

Details

Brush Type
Scrub Brush
Bristle Color
Yellow
Bristle Material
Polypropylene

Description

Rubbermaid® Commercial Long Handle Scrub Brush, 6" Brush, Yellow Plastic Handle/Blue Bristles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.