Zoro Homepage

Long Handled Dust Pan, Black

  • Mfr # FG253200BLA

  • Zoro # G1726389


product price: $44.19
/ea
Sold in multiples of 6 for $265.14

Key Features

Basic Dust Pan Material
Plastic
Overall Dust Pan Width
12 51/64 in
Dust Pan Color
Black
Overall Dust Pan Depth
11 1/4 in
Dust Pan Lid Options
Dust Pan With Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG253200BLA
Zoro #
G1726389
UPC #
-
Country of Origin
United States

Dimensions

Overall Dust Pan Width
12 51/64 in
Overall Dust Pan Depth
11 1/4 in
Dust Pan Handle Length
36 in
Handle Length
36 in
Overall Width
11 1/4 in
Overall Depth
11 1/4 in

Details

Item
Long Handled Dust Pan
Basic Dust Pan Material
Plastic
Dust Pan Color
Black
Dust Pan Lid Options
Dust Pan With Lid
Features
Self-Opening and Closing Lid
Color
Black
Specific Dust Pan Material
Plastic
Material
Plastic
Includes Dust Pan Lid
Yes
Tool Type
Dust Pan

Description

Long Handled Dust Pan, Tool Type Dust Pan, Material Plastic, Handle Length 36 in, Overall Width 11 1/4 in, Overall Depth 11 1/4 in, Color Black, Features Self-Opening and Closing Lid, Color Coding System No, Dust Pan Type Long Handled/Lobby, Includes Dust Pan Lid Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.