Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maximizer Heavy-Duty Stand Up Debris Pan, 20.44" Wide, Plastic

  • Mfr # 2018781

  • Zoro # G4138755


product price: $64.59
/ea

Key Features

Width
20.44"
Material
Plastic
Overall Length
29"
Color
Yellow/Black
Length
29"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2018781
Zoro #
G4138755
UPC #
86876239164
Country of Origin
China

Dimensions

Width
20.44"
Overall Length
29"
Length
29"

Details

Material
Plastic
Color
Yellow/Black
Weight
3.9 lbs

Description

Rubbermaid® Commercial Maximizer Heavy-Duty Stand Up Debris Pan, 20.44" Wide, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.