Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maximizer Push-to-Center Broom, 36", Polyprop Bristles, Yellow/Black

  • Mfr # 2018728

  • Zoro # G5169989


product price: $88.59
/ea
Free Shipping & Returns

Key Features

Bristle Material
Polypropylene
Broom Handle Length
58.13"
Broom Handle Material
Steel
Features
Polypropylene Bristles
Color
Yellow/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2018728
Zoro #
G5169989
UPC #
86876239133
Country of Origin
China

Dimensions

Broom Handle Length
58.13"
Overall Length
58.13"

Details

Sweep Face
36 in
Bristle Material
Polypropylene
Item
Push-To-Center Broom
Broom Handle Material
Steel
Features
Polypropylene Bristles
Color
Yellow/Black
Material
Polypropylene
Weight
3.3 lbs
Surface Type
Floors; General Purpose

Description

Rubbermaid® Commercial Maximizer Push-to-Center Broom, 36", Polypropylene Bristles, Yellow/Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.