Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Frame Cube Truck, Rectangular, Poly, 400 lb Cap, 12 cu ft., Blck

  • Mfr # FG461200BLA

  • Zoro # G4073192


product price: $761.13
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Container Capacity
400 lbs
Overall Width
42.75 in
Material
Medium-Density Polyethylene; Metal Frame
Container Shape
Rectangular
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG461200BLA
Zoro #
G4073192
UPC #
86876183993
Country of Origin
United States

Dimensions

Overall Width
42.75 in
Height
33 in
Depth
28 in

Details

Container Capacity
400 lbs
Material
Medium-Density Polyethylene; Metal Frame
Container Shape
Rectangular
Color
Black
Item
Waste Receptacles
Lid Opening Mechanism
Open Top
Standards
USDA Approved

Description

Rubbermaid® Commercial Metal Frame Cube Truck, Rectangular, Polyethylene, 400 lb Capacity, 12 cu ft, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.