Metal Frame
Mfr # FG4616L20000
Zoro # G8902747
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3/4 in
Overall Length
33 1/4 in
Overall Width
20 1/2 in
Material
Metal
Fits Brand
Rubbermaid Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG4616L20000
Zoro #
G8902747
UPC #
836513003531
Country of Origin
China
Dimensions
Overall Height
3/4 in
Overall Length
33 1/4 in
Overall Width
20 1/2 in
Details
Material
Metal
Item
Metal Frame
Fits Brand
Rubbermaid Commercial
For Use With Mfr. Model Number
3485209, FG461600BLA, FG461600DBLUE, FG461600RED, FG461600WHT, FG461600YEL, FG461606BLUE
Compatible Manufacturer Model Number
FG461600BLA, FG461600DBLUE, FG461606BLA
Description
Metal Frame, Material Metal, Overall Height 3/4 in, Overall Length 33 1/4 in, Overall Width 20 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.