Metal Frame
Mfr # FG4619L20000
Zoro # G8902756
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1 in
Overall Length
37 7/8 in
Overall Width
24 in
Material
Metal
Fits Brand
Rubbermaid Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG4619L20000
Zoro #
G8902756
UPC #
836513003579
Country of Origin
China
Dimensions
Overall Height
1 in
Overall Length
37 7/8 in
Overall Width
24 in
Details
Material
Metal
Item
Metal Frame
Fits Brand
Rubbermaid Commercial
For Use With Mfr. Model Number
FG461800BLA, FG461900BLA, FG461900BLUE, FG461900RED, FG461900WHT, FG461900YEL
Compatible Manufacturer Model Number
FG461800BLA, FG461900BLA
Description
Metal Frame, Material Metal, Overall Height 1 in, Overall Length 37 7/8 in, Overall Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.