Zoro Homepage

Metal Leg

  • Mfr # FG3975L7BLA

  • Zoro # G8901961


product price: $25.15
/ea

Key Features

Color
Black
Material
Steel
Container Shape
Rectangular
Height
1 in
Fits Brand
Rubbermaid Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG3975L7BLA
Zoro #
G8901961
UPC #
836513002237
Country of Origin
China

Dimensions

Height
1 in
Length
34 1/4 in
Fits Container Size
50 gal
Overall Width
1 in
Width/Diameter
1 in

Details

Color
Black
Material
Steel
Container Shape
Rectangular
Item
Upright Leg
Fits Brand
Rubbermaid Commercial
For Use With Mfr. Model Number
FG397500BLA, FG397500DWOOD, FG397500SBLE
For Use With
Container
Product Type
Upright Leg
Compatible Manufacturer Part Number
FG397500BLA
Compatible with Manufacturer Model Number
FG397500BLA
For Use with Mfr Model Number
FG397500BLA
Compatible Manufacturer Model Number
FG397500BLA
Compatible with Mfr. Model No.
FG397500BLA
Compatible Mfr. Model Number
FG397500BLA

Description

Upright Leg, For Use With Container, Color Black, Height 1 in, 1 in Width/Diameter, Length 34 1/4 in, Material Steel, Container Shape Rectangular, Fits Container Size 50 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.