Shop RUBBERMAID COMMERCIAL

Metallic 12 gal Round Indoor Metal Can, Stainless Steel, Steel

  • Mfr # FGSO16SSSGL
  • Zoro # G3852423

product price: 
$
417.00
/ea
Free Shipping & Returns

Key Features

Container Capacity
12 gal
Series
Classics
Container Shape
Round
Color
Stainless Steel
Height
28 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FGSO16SSSGL
Zoro #
G3852423
UPC #
097591010754
Country of Origin
China
Container Capacity
12 gal
Item
Indoor Metal Can
Series
Classics
Container Shape
Round
Color
Stainless Steel
Lid Opening Mechanism
None
Material
Steel
Finish
Satin
Lid Options
Lid Included
Includes
Liner, Large Vinyl Trimmed Disposal Opening (11 in W x 5 in H)
Receptacle Container Style
Decorative
Features
12 in Opening
Primary Container Color
Silver
Standards
FM Approved
Container Mounting Style
Free-Standing
Container Basic Material
Metal
For Use With Dolly Mfr. Model Number
No Dolly
Rigid Liner Material
Galvanized Metal
Mobility
Stationary
Lid Connection
Lift Up
Container Product Grouping
Trash Can
Lid Type
Flat with Side Opening
Location
Indoor
Legend
Waste
Requires Rigid Liner
Rigid Liner Required
Includes Ashtray
Ashtray Not Included
Number of Wheels
0
Includes Rigid Liner
Rigid Liner Included
Includes Caddy
Caddy Not Included
Includes Dolly
Dolly Not Included
Includes Wheels
Wheels Not Included
Product Type
Trash Can
Container Material
Steel
Shell Material
Steel
Wire Color
Silver
Traction Material
Steel

Dimensions

Height
28 in
Overall Diameter
15 in
Fits Chest Size
12 in Opening

Description

Trash Can, Round, Flat with Side Opening, 12 gal, Silver, Height 28 in, Width/Diameter 15 in, Depth Not Applicable, Metal, Steel, Satin, Indoor, Stationary, Lid Included, Lift Up, None, Free-Standing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.