Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microburst 3000 Refill, Linen Fresh, 2 oz Aerosol, PK12

  • Mfr # FG4012551

  • Zoro # G4192579


product price: $115.99
/pk 12, $9.67/ea
Free Shipping & Returns

Key Features

Refill Type
Aerosol Spray
Weight
2.657 lbs
Application
Automatic Odor Control
For Use With
TC® 401219, 401278, 401442, 401758
Size
2 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG4012551
Zoro #
G4192579
UPC #
10763905012550
Country of Origin
Thailand

Dimensions

Size
2 oz

Details

Item
Air Fresheners/Odor Eliminators
Fragrance
Linen Fresh
Refill Type
Aerosol Spray
Weight
2.657 lbs
Application
Automatic Odor Control
For Use With
TC® 401219, 401278, 401442, 401758
Cleaner Form
Liquid
Net Weight
2.657 lbs

Description

Rubbermaid® Commercial Microburst 3000 Refill, Linen Fresh, 2 oz Aerosol, 12/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.