Zoro Homepage

Microfiber Cloth Wipe 12" x 12", Blue, 24PK

  • Mfr # 1820579

  • Zoro # G9535639


product price: $27.75
/pk 24, $1.16/ea

Key Features

Material
Microfiber
Cleaning Cloth Style
Microfiber
Cleaning Cloth Color
Blue
Weight
24 count
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1820579
Zoro #
G9535639
UPC #
086876215205
Country of Origin
China

Dimensions

Size
12 in x 12 in
Length
12 in
Width
12 in

Details

Item
Microfiber Cloth
Material
Microfiber
Cleaning Cloth Style
Microfiber
Cleaning Cloth Color
Blue
Weight
24 count
Color
Blue
Cleaning Cloth Duty Rating
Light Duty
Suggested Cleaning Application
Dusting, General Purpose, Polishing
Launderable/Disposable
Launderable
GSM
190
Cleaning Cloth Condition
New
Cleaning Cloth Density
190 g/sq m
Lint Level
Low Lint
Recommended For
Germs Remover
Package Type
Case
Application
Multi Surface

Description

Rubbermaid Commercial Products HYGEN r-40 Recycled Microfiber Cleaning Cloths deliver sustainable strength and proven performance for every cleaning task. Made with 40% post-consumer recycled polyester, HYGEN repurposes plastic bottles to reduce reliance on virgin plastics. Engineered for superior durability, it withstands 200 commercial launderings (100 with bleach) while maintaining bright color for easy color coding.


Its advanced warp-knit microfiber is split into16 filaments with over 95% splitting ratio, creating maximum surface area to trap dirt and remove 99.9% of tested fungi and bacteria using only water*. Designed for wet or dry use, these color-coded cloths help prevent cross-contamination and drive higher productivity across various cleaning tasks. From commercial facilities to home cleaning, HYGEN r-40 is built to perform—proving that cleaning supplies can be powerful and responsible.


Features and Benefits:
Sustainably Designed: Made with 40% post-consumer recycled polyester, that reuses plastic bottle material and reduces use of virgin plastics.
Stay-True Colors: Colors stay bright and bold for the entire life of the product.
Removes Pathogens with Plain Water: Removes 99.9% or more of tested fungi and bacteria*, with water alone.**
Superior Durability: Made to withstand up to 200 commercial launderings and 100 with bleach.
Color-Coded Cleaning: Cloths are color-coded to assist in cleaning by area or task and help reduce cross-contamination.
More Surface Area: Its advanced warp-knit microfiber is split into 16 filaments with over 95% splitting ratio, for increased surface area while cleaning.
Cleaning Versatility: Microfiber cleaning cloths are ideal for a multitude of surfaces and cleaning tasks, from wet cleaning to dry dusting, for higher work-shift productivity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.