Zoro Homepage

Microfiber Cloth Wipe 12" x 12", Yellow, 24PK

  • Mfr # 1820580

  • Zoro # G9533435


product price: $28.15
/pk 24, $1.17/ea

Key Features

Material
Microfiber
Cleaning Cloth Style
Microfiber
Cleaning Cloth Color
Yellow
Weight
24 count
GSM
190
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1820580
Zoro #
G9533435
UPC #
086876215212
Country of Origin
China

Dimensions

Size
12 in x 12 in
Width
12 in
Length
12 in

Details

Item
Microfiber Cloth
Material
Microfiber
Cleaning Cloth Style
Microfiber
Cleaning Cloth Color
Yellow
Weight
24 count
GSM
190
Cleaning Cloth Duty Rating
Light Duty
Launderable/Disposable
Launderable
Color
Yellow
Suggested Cleaning Application
Dusting, General Purpose, Polishing
Cleaning Cloth Condition
New
Cleaning Cloth Density
190 g/sq m
Lint Level
Low Lint
Recommended For
Microbe Remover
Application
Multipurpose
Package Type
Pack

Description

Microfiber Cloth, Material Microfiber, Color Yellow, Lint Level Low Lint, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.