Zoro Homepage

Microfiber Cloth Wipe 16" x 16", Blue

  • Mfr # FGQ62000BL00

  • Zoro # G3678997


product price: $6.79
/ea

Key Features

Material
Blue
Cleaning Cloth Style
Microfiber
Size
16 in x 16 in
Cleaning Cloth Color
Blue
Weight
12 count
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGQ62000BL00
Zoro #
G3678997
UPC #
086876179088
Country of Origin
Indonesia

Dimensions

Size
16 in x 16 in

Details

Item
Microfiber Cloth
Material
Blue
Cleaning Cloth Style
Microfiber
Cleaning Cloth Color
Blue
Weight
12 count
Cleaning Cloth Duty Rating
Medium Duty
Color
Blue
GSM
290
Launderable/Disposable
Launderable
Series
Hygen
Suggested Cleaning Application
Dusting, General Purpose, Polishing
Cleaning Cloth Density
290 g/sq m

Description

Microfiber Cloth, Material Microfiber, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.