Zoro Homepage

Microfiber Cloth Wipe 16" x 16", Green, 24PK

  • Mfr # 1820582

  • Zoro # G9535815


product price: $50.19
/pk 24, $2.09/ea

Key Features

Material
Microfiber
Cleaning Cloth Style
Microfiber
Cleaning Cloth Color
Green
Weight
24 count
Launderable/Disposable
Launderable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1820582
Zoro #
G9535815
UPC #
086876215236
Country of Origin
China

Dimensions

Size
16 in x 16 in
Width
16 in
Length
16 in

Details

Item
Microfiber Cloth
Material
Microfiber
Cleaning Cloth Style
Microfiber
Cleaning Cloth Color
Green
Weight
24 count
Launderable/Disposable
Launderable
Cleaning Cloth Duty Rating
Light Duty
GSM
190
Color
Green
Suggested Cleaning Application
Dusting, General Purpose, Polishing
Cleaning Cloth Condition
New
Cleaning Cloth Density
190 g/sq m
Lint Level
Low Lint
Package Type
Bulk

Description

Microfiber Cloth, Material Microfiber, Color Green, Lint Level Low Lint, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.