Zoro Homepage

Microfiber Cloth Wipe 16" x 16", Red

  • Mfr # FGQ62000RD00

  • Zoro # G9535727


product price: $7.89
/ea

Key Features

Material
Microfiber
Cleaning Cloth Style
Microfiber
Size
16 in x 16 in
Cleaning Cloth Color
Red
Weight
12 count
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGQ62000RD00
Zoro #
G9535727
UPC #
086876179101
Country of Origin
Indonesia

Dimensions

Size
16 in x 16 in

Details

Item
Microfiber Cloth
Material
Microfiber
Cleaning Cloth Style
Microfiber
Cleaning Cloth Color
Red
Weight
12 count
Suggested Cleaning Application
Dusting, General Purpose, Polishing
Series
Hygen
Cleaning Cloth Duty Rating
Medium Duty
GSM
290
Launderable/Disposable
Launderable
Color
Red
Cleaning Cloth Density
290 g/sq m

Description

Microfiber Cloth, Material Microfiber, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.