Microfiber Cloths, HYGEN, Disposable, 12"x12", BE/WE, PK 600

  • Mfr # RCP2134283

  • Zoro # G302502650


product price: $139.99
/pk 600, $0.23/ea
Free Shipping & Returns

Key Features

Material
Microfiber
Cleaner Form
Cloth
Size
12" W x 12" L
Primary Chemical
Chlorine; Hydrogen peroxide; Bleach
Application
Healthcare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCP2134283
Zoro #
G302502650
UPC #
-
Country of Origin
China

Dimensions

Size
12" W x 12" L

Details

Item
HYGEN Microfiber Cloths
Material
Microfiber
Cleaner Form
Cloth
Primary Chemical
Chlorine; Hydrogen peroxide; Bleach
Application
Healthcare
Type
Surface Cleaner
Color
Blue
Features
Disinfectant; Low Linting; Built-In Scrubber; Disposable; Contaminant-free
Removes
Norovirus; Feline Calicivirus; Methicillin-resistant Staphylococcus Aureus (MRSA); Pseudomonas

Description

HYGEN Disposable Microfiber Cloths are the first step in the disinfection process by removing 99.7 percent or more of tested viruses and bacteria, using water only, to help improve cleaning efficacy. They are purposely designed to help healthcare facilities reduce the risk of costly healthcare-associated infections in high-risk areas by maintaining cleaner and safer environments. Because they are disposable, these low-linting cloths help reduce cross-contamination that encourage cleaning with new cloths for each area or task. They are compatible with common disinfectants, including Quat (does not bind), chlorine bleach and hydrogen peroxide. They are ideal for dusting and damp cleaning surfaces. Built-in scrubbing stripes are made of polyester to help effectively remove dirt. High-quality microfiber penetrates deeper for a superior clean. Cloths can be pre-treated with preferred cleaner or disinfectant. Charging tub is sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.