Zoro Homepage

Mop, Antimicrobial, Shrinkless, 20oz, 5

  • Mfr # RCPA25206BE

  • Zoro # G802448908


product price: $112.99
/pk 6, $18.83/ea
Free Shipping & Returns

Key Features

Headband Size
5 in
Type
Mop Head Refill
Application
General Purpose; Floor; Commercial
Size
M
Features
Moisture Resistant; Chemical Resistant; Looped Ends; Durable; Antimicrobial; Shrinkless; Odor Resistant; Stain Resistant; Colorfast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCPA25206BE
Zoro #
G802448908
UPC #
-
Country of Origin
United States

Dimensions

Headband Size
5 in
Size
M

Details

Item
Wet Mop
Material
Synthetic; Yarn; Cotton; PVC
Type
Mop Head Refill
Application
General Purpose; Floor; Commercial
Features
Moisture Resistant; Chemical Resistant; Looped Ends; Durable; Antimicrobial; Shrinkless; Odor Resistant; Stain Resistant; Colorfast
Color
Blue

Description

Web Foot Shrinkless Wet Mop delivers high performance for healthcare and general commercial maintenance applications. It contains antimicrobial product protection that inhibits the growth of bacteria that cause odors and stains. With the highest-quality antimicrobial yarns and construction materials, Web Foot provides great absorbency and fast-drying to meet general-purpose floor cleaning and finishing applications. Medium-size mophead with 5" headband is pre-laundered, four-ply yarn with balanced cotton and synthetic blend. Colorfast fibers will not shrink or fade with repeated launderings. PVC-coated headband prohibits moisture-retention and resists chemicals for longer product life. Looped ends provide ultimate durability and like-new launderability. Woven tailband provides greater floor coverage with every swipe. Use mophead with clamp-style handles (sold separately).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.