Mop Bucket Wringer, WaveBreak, 20.5"x16.6"x25.5", Yellow

  • Mfr # RCP757788YL

  • Zoro # G402448896


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Wringer Capacity
35 qt
Overall Length
20.1"
Overall Width
15.7"
Material
Tubular Steel; Plastic
Overall Height
36.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCP757788YL
Zoro #
G402448896
UPC #
86876179156
Country of Origin
United States

Dimensions

Overall Length
20.1"
Overall Width
15.7"
Overall Height
36.5"

Details

Wringer Color
Yellow
Wringer Capacity
35 qt
Item
Mop Bucket and Wringer
Material
Tubular Steel; Plastic

Description

The WaveBrake Down Press Combo with mop bucket and wringer is designed for the large commercial cleaning jobs. Foot-pedal water evacuation is conveniently located so no lifting is required. Mop bucket and wringer system reduces splashing, which means a safer environment, cleaner floors and improved productivity. Wringer lasts 58 times longer than comparative wringers. High-efficiency down press wringer has been tested to exceed 50,000 wringing cycles. Mop bucket/wringer system is made of premium tubular steel and structural web-molded plastic. Dirty water bucket is sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.