Mop Straight Extension Handle Yellow, PK 6

  • Mfr # RCPQ75500YL00CT

  • Zoro # G402448827


product price: $159.99
/pk 6, $26.67/ea
Free Shipping & Returns

Key Features

Handle Color
Yellow
Handle Length
48" to 72"
Width
2"
Material
Aluminum
Features
Comfortable Grip; Lightweight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCPQ75500YL00CT
Zoro #
G402448827
UPC #
-
Country of Origin
China

Dimensions

Handle Length
48" to 72"
Width
2"
Length
72"
Height
2"

Details

Handle Color
Yellow
Item
Hygen Quick Connect Handle
Material
Aluminum
Features
Comfortable Grip; Lightweight
Application
Mop
Type
Mop Handle

Description

Straight extension handle is part of the Rubbermaid 18" Microfiber Cleaning System and works with the Hygen Clean Water System. One-step connecting mechanism speeds mop assembly and changeover. User-friendly grip makes handle more comfortable to use. Mop handle is made of lightweight aluminum for improved productivity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.