Mop Wringer, Gray, Plastic
Mfr # 2132425
Zoro # G601113632
product price: $6.99
/eaKey Features
Wringer Color
Gray
Mop Head Color
Gray
Wringer Material
Plastic
Handle Color
Gray
Mop Connection Type
Wringer Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2132425
Zoro #
G601113632
UPC #
00086876245677
Country of Origin
China
Dimensions
Overall Length
9 in
Overall Width
8.38 in
Frame Width
8.375 in
Frame Depth
8 1/2 in
Bucket Depth
8 1/2 in
Details
Wringer Color
Gray
Mop Head Color
Gray
Wringer Material
Plastic
Handle Color
Gray
Mop Connection Type
Wringer Insert
Mop Head Material
Microfiber
Handle Material
Plastic
Item
Mop Wringer
Handle Included
No
Color
Gray
Launderable
No
Material
Plastic
Features
Adaptable Flat Mop Microfiber Pad
Dry Weight
0.14 lb
For Use With
FG758088YEL
Product Type
Adaptable Flat Mop Wringer Insert
Compatible Manufacturer Part Number
FG618688YEL; FG758088YEL; FG758888RED; FG758888GRN; FG758888BLUE; 1863896; FG758088BRN; 2031764; FG748000YEL
Description
Adaptable Flat Mop Wringer Insert, Color Gray, Compatible Grainger Part Number 2FTK7; 45UZ83; 493G96; 493H19; 53GX75; 5NY79; 5NY81; 5NY82; 5NY83, Compatible Manufacturer Part Number FG618688YEL; FG758088YEL; FG758888RED; FG758888GRN; FG758888BLUE; 1863896; FG758088BRN; 2031764; FG748000YEL, Material Plastic, Overall Length 9 in, Overall Width 8 in, Product Type Adaptable Flat Mop Wringer Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.