Zoro Homepage

Motorized Platform Truck, Black, 1000 lb.

  • Mfr # 2173663

  • Zoro # G807481498


product price: $1,965.99
/ea
Free Shipping & Returns

Key Features

Overall Height
24 in
Overall Length
48 in
Overall Width
23 1/4 in
Material
Steel Frame; polyethlene base
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2173663
Zoro #
G807481498
UPC #
-
Country of Origin
China

Dimensions

Overall Height
24 in
Overall Length
48 in
Overall Width
23 1/4 in

Details

Material
Steel Frame; polyethlene base
Color
Black
Load Capacity
1,000 lb
Item
Platform Truck Power Kit
Finish
Powder Coated
For Use With
Mfr. No. FG443600BLA, Mfr. No. FG443610BLA, Mfr. No. FG444100BLA

Description

Platform Truck Power Kit, For Use With Mfr. No. FG443600BLA, Mfr. No. FG443610BLA, Mfr. No. FG444100BLA, Load Capacity 1,000 lb, Material Steel Frame; polyethlene base, Powder Coated Finish, Overall Height 24 in, Overall Length 48 in, Overall Width 23 1/4 in, Color Black

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.