Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorized Rotomolded Tilt Truck, Black

  • Mfr # 2173662

  • Zoro # G807481511


product price: $3,198.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
42 1/4 in
Overall Length
70 1/4 in
Overall Width
33 1/4 in
Load Capacity
1,000 lb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2173662
Zoro #
G807481511
UPC #
-
Country of Origin
China

Dimensions

Overall Height
42 1/4 in
Overall Length
70 1/4 in
Overall Width
33 1/4 in
Container Height
42 1/4 ft
Caster Mounting Height
4 in
Caster Wheel Dia.
5 in
Axle-Mounted Wheel Dia.
10 in

Details

Item
Rotomolded Tilt Truck
Load Capacity
1,000 lb
Color
Black
Cubic Foot Capacity
1 cu yd
Mobility Option
Motorized
Handle Type
Ergonomic
Cubic Yard Capacity
1 cu yd
Includes
(1) Battery, (1) Charger, (2) Keys, (2) Motorized Drive Wheels, 1.0 cu yd Tilt Truck, 5 in Stem Swivel Caster, Hand-Activated Control
Caster Wheel/Tread Material
Polypropylene
Caster/Wheel Configuration
Swivel
Caster Mounting Type
Stem
Axle-Mounted Wheel Type
Pneumatic
Caster/Wheel Mounting Location
2-Wheel
Axle-Mounted Wheel/Tread Material
Rubber
Caster Wheel Type
Standard
Includes Reinforcing Steel Side Rails
Without Reinforcing Side Rails
Caster Brake Type
Handbrake
Quiet Performance Features
Battery Powered Wheels

Description

Motorized Rotomolded Tilt Truck

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.