Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Lingual Caution Floor Sign, 25" Height, 11" Width, Rectangular

  • Mfr # RCP611200YW

  • Zoro # G401846938


product price: $22.19
/ea

Key Features

Legend
CAUTION
Width
11"
Height
25"
Sign Shape
Rectangular
Sign Mounting Style
Floor Standing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCP611200YW
Zoro #
G401846938
UPC #
86876032994
Country of Origin
United States

Dimensions

Width
11"
Height
25"

Details

Item
Multi-Lingual Caution Floor Sign
Legend
CAUTION
Sign Shape
Rectangular
Sign Mounting Style
Floor Standing
Printed Language
English; Spanish; French; German
Sign Background Color
Yellow

Description

This versatile, multilingual, caution warning sign features messages printed in English, French and Spanish for effective communication to broad audiences. Two-sided sign offers the warning message on both sides. The 11" width is ideal for use in narrow areas. Lightweight floor sign folds flat for convenient storage or easy transport on a janitor cart.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.