Zoro Homepage

Multi-Lingual Caution Safety Cone, 20" Height, 21" Width, Multilingual

  • Mfr # RCP9S0000YW

  • Zoro # G101846788


product price: $54.59
/ea

Key Features

Legend
Caution; Attention; Cuidado
Width
21"
Height
20"
Printed Language
Multilingual
Sign Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP9S0000YW
Zoro #
G101846788
UPC #
86876165951
Country of Origin
China

Dimensions

Width
21"
Height
20"
Length
21"

Details

Item
Multi-Lingual Caution Safety Cone
Legend
Caution; Attention; Cuidado
Printed Language
Multilingual
Sign Background Color
Yellow
Mounting Style
Wall Mountable
Includes
Multi-Lingual Caution Safety Cone; Shatterproof Storage Tube
Standards
OSHA

Description

Pop-up safety cone automatically deploys and folds compactly when not in use. Three-sided, multilingual caution sign and the wet floor symbols warn passersby of danger. Top of cone offers label space for location assignment. Included, shatterproof storage tube mounts to the wall for easy, compact storing. Mounting hardware (tape and screws) is also included. Durable material withstands rough handling. Color and graphics are ANSI and OSHA compliant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.