
Multilingual "Caution" Floor Sign, Plastic, 11x12x25, Bright Yellow
Mfr # FG611200YEL
Zoro # G5230371
product price: $24.15
/eaKey Features
Legend
Caution; Attention; Cuidado
Width
11"
Height
25"
Length
12 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG611200YEL
Zoro #
G5230371
UPC #
86876032994
Country of Origin
United States
Dimensions
Width
11"
Height
25"
Length
12 in
Details
Legend
Caution; Attention; Cuidado
Color
Yellow
Material
Plastic
Weight
2.2 lbs
Description
Rubbermaid® Commercial Multilingual "Caution" Floor Sign, Plastic, 11 x 12 x 25, Bright Yellow
- Universal "Wet Floor" symbol plus caution imprinted on both sides in English, French, and Spanish.
- 2-sided sign is ideal for doorways and narrow spaces ANSI- and OSHA compliant color and graphics.
- Folds flat for storage or transport carts.
- Built in carrying handle makes it easy to move and also clean.
- Measures 12" deep when open.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.