Collapsible X-Cart, 220 lb Load Capacity, 35.7" L, 24.1" W, 34.6" H

  • Mfr # RCP1881781

  • Zoro # G901859568


product price:  $316.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34.6"
Overall Length
35.7"
Overall Width
24.1"
Color
Black
Load Capacity
220 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP1881781
Zoro #
G901859568
UPC #
86876221640
Country of Origin
China

Dimensions

Overall Height
34.6"
Overall Length
35.7"
Overall Width
24.1"

Details

Color
Black
Load Capacity
220 lb
Item
Collapsible X-Cart
Frame Material
Stainless Steel
Features
Collapsible; Maneuverable; Durable; Powder Coat Finish; Rust Resistant; Compact
Includes
4-Bushel Collapsible X-Cart; Bag

Description

Durable, easy-to-maneuver basket truck efficiently transports large, bulk loads, and then you can conveniently collapse it to minimize storage footprint. Cart's width is reduced by 75 percent when collapsed. Collapsible X-Cart stays upright in the collapsed position. Robust stainless steel, powder-coated frame prevents rusting and supports 220 lb. of load. With the Multi-Stream advantage, the 8-bushel capacity is split into two baskets to easily divide and sort materials. Color-coded ribbons classify transport materials to prevent cross-contamination. Premium, quiet casters swivel for superior maneuverability. Bumper guards add extra protection during transport. Detachable bag is easy to clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.