This item is Discontinued.

Rubbermaid Commercial Non-Launderable Cotton/Synthetic Cut-End Wet Mop Heads, 16 oz, White FGF16600WH00

Non-Launderable Cotton/Synthetic Cut-End Wet Mop Heads, 16 oz, White (Discontinued)

  • Mfr # FGF16600WH00
  • Zoro # G701839906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGF16600WH00
Zoro #
G701839906
UPC #
86876046052
Country of Origin
United States

Dimensions

Size
16 oz

Details

Mop End Type
Cut-End
Mop Type
Wet Mop
Color
White
Standards
Prop 65, Reach
Material
4-Ply Cotton/Rayon/Synthetic Blend
Application
Floor Maintenance
For Use With
FGH31600 Bolt-On Wet Mop Handle
Weight
1.08 lbs

Description

Economical mop for general purpose or one-time floor cleaning. Constructed with blend of 4-ply cotton, rayon, and synthetic yarns for performance and durability. Blended fibers provide strong absorbency.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.