Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Nylon Finish Mop Head, Medium, White, PK6 (Discontinued)

  • Mfr # FGT20006WH00
  • Zoro # G4053504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGT20006WH00
Zoro #
G4053504
UPC #
10086876149200
Country of Origin
United States

Dimensions

Size
Medium

Details

Mop End Type
Looped End
Mop Type
Wet Mop
Color
White
Material
Nylon
Application
Floor Maintenance
Weight
1.18 lbs

Description

Rubbermaid® Commercial Nylon Finish Mop Head, Medium, White, 6/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.