Oil Air Freshener Refill, Cucumbe, PK6

  • Mfr # FG402470

  • Zoro # G5142392


product price:  $93.95
/pk 6, $15.66/ea
Free Shipping & Returns

Key Features

Refill Type
Cartridge
Product Series
TCell
Includes
Refill
Width
2 1/4 in
Features
Battery Free Air Freshener
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG402470
Zoro #
G5142392
UPC #
763905024709
Country of Origin
Malaysia

Dimensions

Width
2 1/4 in
Length
2 1/4 in
Height
4 1/2 in
Refill Size
48mL
Cleaner Container Size
48 mL
Container Size
48 mL

Details

Item
Oil Based Air Freshener Refill
Fragrance
Cucumber Melon
Refill Type
Cartridge
Product Series
TCell
Includes
Refill
Features
Battery Free Air Freshener
Cleaner Chemical Product Grouping
Air Freshener Refills
Cleaner Form
Liquid
Refill Life
60 day
Item - Air Freshener Refills
Air Freshener Refill
Coverage
6,000 cu ft
For Use With
Mfr. No. FG402430
Cleaner Container Type
Cartridge
Material
Plastic Casing
Color
Light Yellow
Air Freshener Form
Liquid
Compatible Mfg. Model Number
FG402430
Flash Point
59 Degrees C
NSF Rating
Not Rated
VOC Content
0%
Net Weight
1.53 lb
Recommended Dilution
Ready to Use
Primary Chemical
None

Description

Oil Based Air Freshener Refill, Liquid, Fragrance Cucumber Melon, Cartridge, 48 mL, Product Series TCell, Refill Life 60 day, NSF Rating Not Rated, Coverage 6,000 cu ft, Light Yellow, Compatible Grainger Part Number 14L990, Compatible Mfg. Model Number FG402430, VOC Content 0 Percent, Flash Point 59 Degrees C, Length 2 1/4 in, Width 2 1/4 in, Height 4 1/2 in, Net Weight 1.53 lb, Package Quantity 6

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.