Zoro Homepage

Oil Based Air Dispenser, Silver, 2-3/4"L

  • Mfr # 1793548

  • Zoro # G7649315


product price: $9.97
/ea

Key Features

Dispenser Mounting
Wall
Coverage
6,000 cu ft
Dispenser Type
Continuous
Refill Type
Cartridge
Dispensing Method
Natural Air Flow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1793548
Zoro #
G7649315
UPC #
086876212884
Country of Origin
Malaysia

Dimensions

Length
2 3/4 in
Width
2 7/8 in
Height
5 3/8 in
Depth
2 3/4 in

Details

Item
Tcell Air Freshener Dispenser
Dispenser Mounting
Wall
Coverage
6,000 cu ft
Dispenser Type
Continuous
Refill Type
Cartridge
Dispensing Method
Natural Air Flow
Color
Chrome
Refill Life
60 day
Fragrance
Dispenser Only
Features
TCell Odor Control System is Orientation Independent and Spill Resistant. Fragrance Sold Separately
Sub-Category
Air Care Dispensers
Power Method
No Power Source Required
Mounting Type
Wall
Scent Release Settings
Continuous
Product Series
TCELL(TM)
Dispenser Includes
Dispenser Only
Cleaner Chemical Product Grouping
Air Freshener Dispenser
Item - Air Freshener Dispensers
Continuous Air Freshener Dispenser
Cleaner Form
Oil
Includes
Fan Units
Includes Batteries
Yes
Air Freshener Form
Oil
Compatible Mfg. Model Number
1793544, 1793546
Primary Chemical
None
Recommended Dilution
Ready to Use

Description

Tcell Air Freshener Dispenser, Continuous, Chrome, Cleaner Chemical Product Grouping Air Freshener Dispenser, TCELL(TM), Dispenser Mounting Wall, Refill Type Cartridge, Coverage 6,000 cu ft, Scent Release Settings Continuous, Dispensing Method Natural Air Flow, Compatible Mfg. Model Number 1793544, 1793546, Dispenser Includes Dispenser Only, Fragrance Dispenser Only, Refill Life 60 day, Includes Batteries Yes, Height 5 3/8 in, Width 2 7/8 in, Includes Fan Units, Depth 2 3/4 in, Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.