Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Optional Locking Cabinet, Yellow

  • Mfr # FG618100YEL

  • Zoro # G2680124


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Cart Product Grouping
Cart Accessory
Color
Yellow
Material
Plastic
Lockable
Yes
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG618100YEL
Zoro #
G2680124
UPC #
086876149630
Country of Origin
United States

Dimensions

Overall Length
20 in
Overall Width
16 in
Overall Height
11 1/4 in

Details

Cart Product Grouping
Cart Accessory
Color
Yellow
Material
Plastic
Lockable
Yes
For Use With
Mfr. No. 6173
Item
Locking Compartment
Includes
(1) Set of Keys
Compatible Manufacturer Part Number
861430, FG617388BLA, FG617388BLUE
Product Type
Locking Cabinet

Description

Locking Compartment, Color Yellow, Overall Height 11 1/4 in, Overall Length 20 in, Product Type Locking Cabinet, Overall Width 16 in, Material Plastic, Includes (1) Set of Keys, Lockable Yes, Compatible Manufacturer Part Number 861430, FG617388BLA, FG617388BLUE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.