Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Organizing Bin, Yellow

  • Mfr # FG9T8400YEL

  • Zoro # G3992685


product price: $31.25
/ea

Key Features

Cart Product Grouping
Cart Accessory
Color
Yellow
Material
Plastic
Overall Length
11 in
Overall Width
17 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG9T8400YEL
Zoro #
G3992685
UPC #
086876180695
Country of Origin
United States

Dimensions

Overall Length
11 in
Overall Width
17 1/2 in
Overall Height
14 in

Details

Cart Product Grouping
Cart Accessory
Color
Yellow
Material
Plastic
For Use With
9T72, 9T73, 9T74, 9T75, 9T76, 9T77, 9T78, 9T79, 9T92, 9T94, 9T95
Item
Organizing Bin
Compatible Manufacturer Part Number
9T72, 9T73, 9T74, 9T75, 9T76, 9T77, 9T78, 9T79, 9T92, 9T94, 9T95
Capacity
30 qt.
Product Type
Organizing Bin

Description

Organizing Bin, Color Yellow, Overall Height 14 in, Overall Length 11 in, Product Type Organizing Bin, Overall Width 17 1/2 in, Material Plastic, Compatible Manufacturer Part Number 9T72, 9T73, 9T74, 9T75, 9T76, 9T77, 9T78, 9T79, 9T92, 9T94, 9T95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.