Over-The-Spill Caution Pads, Bilingual, 16-1/2"x14", 264PK, YW

  • Mfr # RCP4254CT

  • Zoro # G202500411


product price:  $426.99
/pk 12, $35.58/ea
Free Shipping & Returns

Key Features

Material
Plastic; Polypropylene
Width
12.6"
Color
Yellow
Height
16.5"
Mounting Style
Wall Mountable; Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP4254CT
Zoro #
G202500411
UPC #
-
Country of Origin
United States

Dimensions

Width
12.6"
Height
16.5"
Depth
16"

Details

Item
Bilingual Over-The-Spill Pads
Material
Plastic; Polypropylene
Color
Yellow
Mounting Style
Wall Mountable; Floor
Legend
Caution Wet Floor; cuidado Piso Mojado
Type
Caution Sign
Language
English; Spanish

Description

Over-The-Spill pads immediately warn pedestrians of a walking hazard in both English and Spanish while absorbing up to 12 oz. of spilled liquids, including water, oils and most solvents. Pads are made of polypropylene for added strength and absorbency. Pad tablet fastens to floor signs or mount to walls. Floor sign stands are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.