Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Overhead Duster, 11 in W
- Mfr # 2018824
- Zoro # G5076817
product price:Â
$
58.54
/ea
Key Features
Head Material
Resin
Handle Material
Fiberglass
Length
10 ft
For Use With
2018825, FGQ82000BL00
Series
Maximizer(TM) Expansion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2018824
- Zoro #
- G5076817
- UPC #
- 086876239379
- Country of Origin
- China
- Item
- Overhead Duster
- Head Material
- Resin
- Handle Material
- Fiberglass
- For Use With
- 2018825, FGQ82000BL00
- Series
- Maximizer(TM) Expansion
- Features
- Adjustable Push Button, Multi-Directional Rotating Head
- Disposable
- No
- Color
- Black
- Includes
- Frame, Handle
- Handle Style
- Extendable
- Wire Color
- Black
- Compatible Product Type
- 2018825, FGQ82000BL00
Dimensions
- Length
- 10 ft
- Head Width
- 11 in
- Width
- 3.5"
- Height
- 2.4"
- Fits Chest Size
- Adjustable Push Button, Multi-Directional Rotating Head
Description
Overhead Duster, Disposable No, Handle Style Extendable, Head Width 11 in, Head Material Resin, Features Adjustable Push Button, Multi-Directional Rotating Head, Color Coding System Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.