Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overhead Dusting Tool, Angled Head, 51"L Handle GY, PK 12

  • Mfr # RCPT12000GYCT

  • Zoro # G402455580


product price: $692.85
/pk 12, $57.74/ea
Free Shipping & Returns

Key Features

Head Material
Cotton
Handle Material
Vinyl
Bristle Color
Gray
Suggested Cleaning Application
Dust Remover
Head Width
51"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCPT12000GYCT
Zoro #
G402455580
UPC #
-
Country of Origin
United States

Dimensions

Head Width
51"

Details

Item
Overhead Dusting Tool
Head Material
Cotton
Handle Material
Vinyl
Bristle Color
Gray
Suggested Cleaning Application
Dust Remover
Features
Telescopic Handle; Launderable; Durable

Description

Overhead dusting tool offers a sensible solution to routine overhead dusting. It includes a launderable angled head and 51" long (129.5 cm) extension handle to reach high areas. Telescoping handle allows simple, efficient overhead use to reach more than 51'. Launderable head is made of cotton and durable up to 50 washes in a commercial laundry. Handle is made of vinyl and does not contain metal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.