
Executive 5-quart Heavy-duty Pail, 8.5" H, Black, Plastic; Polypropylene (Discontinued)
- Mfr # RCP1857378CT
- Zoro # G801846996
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCP1857378CT
Zoro #
G801846996
UPC #
-
Country of Origin
United States
Dimensions
Bucket/Pail Width
7.5"
Bucket/Pail Height
8.5"
Bucket/Pail Length
9"
Details
Bucket Capacity
5 qt
Color
Black
Item
Executive 5-quart Heavy-duty Pail
Type
Pail
Material
Plastic; Polypropylene
Features
Heavy Duty; Durable; Molded Handle
Description
Heavy-duty pail provides a quick, easy way to clean in tight places. Discreet color hides marks or dirt that can get on cleaning tools. Easy-to-clean surface keeps the pail looking new. Molded-in side handles make the 5 quart load easy to carry. Pail is made of durable plastic (polypropylene).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.