Pail & Mop Strainer Combo Pack, 12" H, Steel Gray, Plastic; Tubular Steel

  • Mfr # RCP619400STLCT

  • Zoro # G701846805


product price:  $192.99
/pk 6, $32.17/ea
Free Shipping & Returns

Key Features

Bucket Capacity
15 qt
Color
Steel Gray
Bucket/Pail Width
10.5"
Bucket/Pail Height
12"
Bucket/Pail Length
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCP619400STLCT
Zoro #
G701846805
UPC #
-
Country of Origin
United States

Dimensions

Bucket/Pail Width
10.5"
Bucket/Pail Height
12"
Bucket/Pail Length
17"

Details

Bucket Capacity
15 qt
Color
Steel Gray
Item
Pail & Mop Strainer Combo Pack
Features
Light Weight; Durable; Stackable; Handle
Type
Pail/Mop Strainer
Material
Plastic; Tubular Steel

Description

Pail and Mop Strainer Combination lets you travel up and down stairs easily to increase productivity. It is lightweight and easy to clean. Pail holds up to 15 quarts (14.2 liter). Strainer wrings up to a 10 oz. (283 gram) mop. Durable plastic construction has a smooth, easy-to-clean surface. Pails and funnel-shaped mop strainers nest and stack for convenient transport and storage between jobs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.