Zoro Homepage

Panel Truck, 2000 lb. Cap, 48inL, 24inW

  • Mfr # FG446800BLA

  • Zoro # G2871872


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Caster Material
Polyolefin
Frame Material
Steel
Overall Height
39 in
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG446800BLA
Zoro #
G2871872
UPC #
086876202557
Country of Origin
United States

Dimensions

Overall Height
39 in
Overall Length
48 in
Overall Width
24 in
Deck Height
11 1/4 in
Deck Length
48 in
Caster Dia.
6"
Caster Width
2 in
Caster Wheel Dia.
8 in
Deck Width
24 in
Overall LxWxH
48 in x 24 in x 39 in
Caster Wheel Width
2 in

Details

Item
Single-Height Vertical Panel Truck with Adjustable Rails
Color
Black
Caster Material
Polyolefin
Frame Material
Steel
Includes
Molded-In Tie-Down Slots for Load Security
Finish
Powder Coated
Load Capacity
2,000 lb
Deck Material
Plastic
Caster Type
(2) Swivel, (2) Rigid
Handle Included
Yes
Assembled/Unassembled
Unassembled
Caster/Wheel Mounting Location
Standard
Deck Construction
Solid
Caster Wheel/Tread Material
Polyolefin
Rail Type
Adjustable
Frame Finish/Coating
Powder Coated
Number of Levels
1
Lip Style
Flush
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Deck Finish/Coating
Powder Coated
Caster Wheel Type
(2) Rigid, (2) Swivel
Deck Surface
Non-Slip
Includes Reinforcing Crossbars
Yes
Handle Type
Removable
Number of Usable Sides
2
Number of Sockets per End
3
Number of Rails
3

Description

Single-Height Vertical Panel Truck with Adjustable Rails, Load Capacity 2,000 lb, Rail Type Adjustable, Lip Style Flush, Handle Type Removable, Overall Length 48 in, Overall Width 24 in, Overall Height 39 in, Deck Construction Solid, Deck Material Plastic, Deck Height 11 1/4 in, Deck Length 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.