Panels, Fits 35 gal/41 gal, Black, PK4
Mfr # 2182671
Zoro # G408610235
product price: $213.99
/pk 4, $53.50/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Resin
Container Shape
Rectangular
Height
28 in
Series
Landmark(R), Tailor(TM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2182671
Zoro #
G408610235
UPC #
-
Country of Origin
United States
Dimensions
Height
28 in
Fits Container Size
35 gal, 41 gal
Length
20 3/4 in
Overall Width
1/2 in
Width/Diameter
1/2 in
Depth
20 3/4 in
Details
Color
Black
Material
Resin
Container Shape
Rectangular
Series
Landmark(R), Tailor(TM)
For Use With
Fits 35-Gal Landmark Series and 41-Gal Tailor Series Frames
For Container Capacity
35 gal, 41 gal
Item
Decorative Panel
Standards
ADA Compliant
Label Markings
Landfill
Product Type
Decorative Panel
Compatible with Manufacturer Model Number
2182672, FG397000BLA, FG397000SBLE, FG397001BLA, FG397001SBLE
Legend
Landfill
For Use with Mfr Model Number
2182672, FG397000BLA, FG397000SBLE, FG397001BLA, FG397001SBLE
Compatible Manufacturer Part Number
2182672, FG397000BLA, FG397000SBLE, FG397001BLA, FG397001SBLE
Compatible Manufacturer Model Number
2182672, FG397000BLA, FG397000SBLE, FG397001BLA, FG397001SBLE
Compatible with Mfr. Model No.
2182672, FG397000BLA, FG397000SBLE, FG397001BLA, FG397001SBLE
Compatible Mfr. Model Number
2182672, FG397000BLA, FG397000SBLE, FG397001BLA, FG397001SBLE
Description
Panels,Fits 35 gal/41 gal,Black,PK4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.