Parts Box, Gry, 2 in H, Plastic
- Mfr # GRFG6180L8GRAY
- Zoro # G7392131
product price:Â
$
20.25
/ea
Key Features
Overall Height
2 in
Overall Width
8 3/4 in
Product Type
Parts Box
For Use With
6180, 6180-88
Overall Depth
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GRFG6180L8GRAY
- Zoro #
- G7392131
- UPC #
- 836513004897
- Country of Origin
- United States
Dimensions
- Overall Height
- 2 in
- Overall Width
- 8 3/4 in
- Overall Depth
- 13 in
Details
- Item
- Compartment Box
- Product Type
- Parts Box
- For Use With
- 6180, 6180-88
- Compatible with Manufacturer Part Number
- 6180, 6180-88
- Color
- Gray
- Assembly
- Fully Assembled
- Compatible Manufacturer Part Number
- 6180, 6180-88
- Material
- Plastic
- Compatible Brand
- Rubbermaid Commercial
- Lock Type
- No Lock
- Compatible Series
- TRADEMASTER(R)
- Shell Material
- Plastic
- Wire Color
- Gray
Description
Compartment Box, For Use With 6180, 6180-88, Overall Depth 13 in, Overall Height 2 in, Overall Width 8 3/4 in, Product Type Compartment Box, Compatible with Manufacturer Part Number 6180, 6180-88, Compatible with Grainger Part Number 4UR43, 5M738
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.